missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ AlphaGuard™ Frocks

Catalog No. p-3548905
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
191301465B Medium
191301465C Large
191301465D X-Large
191301465E 2X-Large
191301465F 3X-Large
191301465G 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 191301465B Supplier AlphaProTech Supplier No. FK 32122 2
Only null left

Frocks are constructed with low particle count multilayer SMS material to offer high levels of breathability without compromising filtration efficiency.

  • Low particle count
  • Fluid repellent
  • Clean, durable and soft
  • Static dissipative
  • Raglan sleeves
  • Snap collar and close
  • Serged seams

Specifications

Product Type Controlled Environments Frock
Size Medium
Material SMS
Color White
Sterility Non-sterile
Closure Type Snaps
Cuff Style Elastic
Seam Type Serged
Collar Type Mandarin
Size (English) Chest 22.75 in.
Size (Metric) Chest 57.7 cm
Sleeve Style Raglan Sleeve
Length (Metric) Sleeve 87.63 cm
Show More Show Less