missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ AlphaAir™ Face Masks
Constructed of cool, comfortable hypoallergenic materials that are naturally fluid-resistant. AlphaAir™ face masks feature a 0.1 micron filter with greater than 95% bacterial filtration efficiency.
Supplier: AlphaProTech YL5005
Description
- Simple, cool and comfortable design
- Constructed of materials that are naturally fluid-resistant
- Highly malleable aluminum nosepiece extends entire length of mask, maximizing comfort and minimizing fogging of eyewear
Specifications
| Medical/Procedural Face Mask | |
| Yellow | |
| Polypropylene | |
| Non-sterile | |
| 3-ply | |
| ≥98% (PFE), ≥98% (BFE) | |
| YL 5005 | |
| 0.1 μm | |
| AlphaAir™ |
| ASTM Level 3 | |
| Earloops | |
| Standard | |
| Pleated | |
| Single-use | |
| Yes | |
| 500/Cs. | |
| Fluid |