missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech AquaTrak™ MaxGrip™ Boot Covers
AquaTrak advanced material with anti-skid soles were specifically developed to outperform the market in wet conditions. Two designs to choose from include elastic top and ankle, and attached ties at ankle for secure fit.
Supplier: AlphaProTech BTT5W12B
Description
- Strong enough to stand up to the most abrasive floor surfaces
- Boot-cover material is soft, strong and flexible low-particulate count fabric
- Fluid-impervious material provides appropriate particle holdout
- Comfortable elastic top prevents boot cover from sliding down
Specifications
| Universal | |
| White | |
| Elastic Top and Ankles | |
| Serged | |
| 100 Pairs/Cs. | |
| 14 in. | |
| 18.5 in. | |
| Controlled Environments Boot Covers |
| AquaTrak™ | |
| Non-sterile | |
| Anti-skid | |
| White | |
| 14 x 4.5 x 18.5 in. (35.56 x 11.43 x 46.99cm) | |
| 35.56 cm | |
| 46.99 cm |