missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AlphaProTech Critical Cover™ AlphaGuard™ Lab Coats
Soft and breathable multilayer SMS material provides comfort in critical environments. Choose from elastic or knit wrist styles in blue or white colors.
Supplier: AlphaProTech LC316325
Description
Soft and breathable multilayer SMS material provides comfort in critical environments. Choose from elastic or knit wrist styles in blue or white colors.
- Soft, breathable and fluid repellent
- Static dissipative
- Ultra clean, low particle count
Spécifications
| Controlled Environments Lab Coat | |
| Blue | |
| Knit | |
| Non-sterile | |
| Serged | |
| 110.4 cm |
| SMS | |
| Snaps | |
| Single-use | |
| Tapered | |
| 43.5 in. | |
| 95.2 cm |