missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaLite™ Polyester Wipers
ISO Class 5 to 6 applications
$645.76 - $645.76
Specifications
| Product Type | Cleanroom Wipe |
|---|---|
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.9 cm |
| Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
|
19-130-5609
|
Texwipe™
TX1008B |
150 Wipes/Pk. Bulk Packed |
Case of 1500 Each for $645.76
|
|
|||||
Description
ISO Class 5 to 6 applications
- Lightweight knitted wiper in 100% continuous-filament polyester
- Excellent economical choice for wiping
- Cleanroom laundered for the lowest contamination levels
- Superior spill control and general cleaning properties
Order Info
Available stacked or bulk packed with two inner bags of 75 wipers . Basis weight: 121g/m2.
Specifications
| Cleanroom Wipe | |
| 22.9 cm | |
| 22.9 cm | |
| 121 | |
| Knitted | |
| Cleanroom |
| 9 in. | |
| 9 in. | |
| Polyester | |
| ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
| 9 x 9 in. (22.86 x 22.86 cm) |