missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gentex™ PureFlo ESM+ Power Source Replacement Parts and Accessories
Description
- Power source replacement parts and accessories for the PureFlo ESM+ system include
- Battery pack
- Battery charger
- Battery multicharger - 16 bank
Specifications
Specifications
| Color | Gray |
| Disposable | Reusable |
| Material | Plastic |
| Product Type | Multi-Unit Charging Station |
| Size | One Size |
| For Use With (Equipment) | PureFlo ESM+ |
| Latex Free | Yes |
| Model | PR02042SP |
| No. of Ports | Sixteen |
| Quantity | 1 Ea. |