missing translation for 'onlineSavingsMsg'
Learn More
Learn More
R&D Systems™ alpha Satellite Repeat Primer
Description
- Primer sets come premixed with forward and reverse primers at a concentration of 10μM
- Primers are compatible with all real-time PCR chemistries
- Each primer set has been tested and validated by chromatin immunoprecipitation (ChIP)
- Tm for primer set is between 53.4° to 54°c
- Amplicon size of primer set is 150 base pairs
Recommended Storage
Store at -20°C. Avoid freeze-thaw cycles.
Specifications
Specifications
| Product Type | alpha Satellite Repeat Primer |
| Content And Storage | Store at –20°C. Avoid Free/Thaw Cycles |
| Quantity | 0.2 mL |
| Product Line | Novus |
| For Use With (Application) | Chromatin Immunoprecipitation |