missing translation for 'onlineSavingsMsg'
Learn More

Alpec Spectra Purple Laser Pointer

Used for lab experiments such as spectroscopy, fluorescence and microscopy.

Supplier:  Customer Channels Group (Ccg) 2302

Catalog No. S14228



Only null left

Description

Description

  • Range: 15 ft.
  • Color: Matte Black
  • Material: Made of Brass
  • Laser Wavelength: 401nm
  • Laser Class: IIIA
  • Max. Power Output: 5mW
  • Size: 1.09 x 13.6cm (0.43 x 5.37 in.)
  • Batteries Included: 2 X AAA

Warranty

One year

Specifications

Specifications

Laser Pointer
Brass
5.37 in.
Spectra Purple
0.43 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions