missing translation for 'onlineSavingsMsg'
Learn More

Alpec Sotonic Green Laser Pointer

Designed for presentation and instructions.

Supplier:  Customer Channels Group (Ccg) 5608

Numéro de catalogue. S14230



Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Made of Brass
  • For indoor and outdoor use
  • Range of over 1 mile
  • Color: Matte Black
  • Batteries Included: 2 X AAA
  • Laser Wavelength: 532nm
  • Laser Class: IIIA
  • Max. Power Output: 5mW
  • Size: 1.5 x 14.9cm (0.625 x 5.87 in.)

Warranty

One year

Spécifications

Spécifications

Laser Pointer
Brass
0.625 in.
Green
2 X AAA batteries
5.87 in.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions