missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Alnico Magnet Set

Set of four powerful Alnico magnets with keepers.

Supplier:  United Scientific™ MSET4

Catalog No. S90313


Only null left
Explore available promotions

Description

Description

  • Two bar magnets: 3.2 x 0.6 in. (80 x 15 mm)
  • Small horseshoe: 1 x 0.3 in. (25 x 8 mm)
  • Large horseshoe: 1.4 x 0.6 in. (35 x 15 mm)
Specifications

Specifications

Alnico
5+
Keepers, 3.2 x 0.6 in. 2 bar magnets, 1 x 0.3 in. small horseshoe magnet and 1.4 x 0.6 in. large horseshoe magnet
0.881 lb.
Bar
Alnico Magnet Set
0.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions