missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Alnico Bar Magnets

Catalog No. S14040
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S14040 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S14040 Supplier Eisco™ Supplier No. PH078938

High powered magnets.

  • High-powered magnets
  • One pair of magnets packed in cardboard box

Specifications

Grade 9 to 12
Product Type Alnico Bar Magnet
Height (English) 0.1 in.
Includes One pair
Height (Metric) 0.254 cm
Length (English) 0.3 in.
Length (Metric) 0.762 cm
Weight (Metric) 45.35 g
Width (English) 0.2 in.
Weight (English) 0.1 lb.
Width (Metric) 0.508 cm
Dimensions (L x W x H) 38 x 11 x 6 mm
Show More Show Less