missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Alnico Bar Magnets

Catalog No. S90340
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S90340 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90340 Supplier United Scientific™ Supplier No. ABM060

These Alnico Bar Magnets are powerful magnets for classroom experiments.

  • With separators and keepers
  • Shipped in pairs
  • Length: 6 in. (15.2 cm)
  • Width: 0.5 in. (1.27 cm)
  • Thickness: 0.25 in. (0.64 cm)

Specifications

Material Alnico
Shape Bar
For Use With (Application) For classroom experiments
Grade 5+
Color Red
Product Type Alnico Bar Magnet
Includes Separators and keepers
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 0.5 in.
Width (Metric) 1.27 cm
Dimensions (L x W) 6 x 0.5 in. (15.2 x 1.27 cm)
Show More Show Less