missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Rubber Knee Pads

Catalog No. 296359226
Change view
Click to view available options
Product Type:
Contour Knee Pad
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
296359226 Contour Knee Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296359226 Supplier Allegro™ Supplier No. CAN7100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

a non-skid rubber pad insert on the flat kneeling surface for comfort and stability

Designed for superior comfort and support

Designed for superior comfort and support
Standard Knee Pad
•    One-piece molded construction offers greater comfort
•    Adjustable Velcro™ straps ensure secure fit
•    Surface grid provides skid resistance in wet areas and protection on hard surfaces
Contour Knee Pad
•    Soft 1/2 in. foam rubber pad contours to the shape of the knee
•    Allows easy side-to-side movement on hard surfaces
•    Suitable for use in wet environments
•    Countour allows 1 1/2 in. Velcro straps to be worn more loosely for greater comfort

Specifications

Dimensions (L x W) 7 x 20 in. (17.7 x 25.4 cm)
Closure Type Hook and loop
Product Type Contour Knee Pad
Design Contoured
Length (Metric) 17.7 cm
Length (English) 7 in.
For Use With (Application) Designed to allow easy side to side movement on hard surfaces and can be used in wet environments
Includes Non-skid Rubber pad insert
Material Foam Rubber
No. of Straps 1
Strap Material Nylon reinforced Elastic
Width (English) 20 in.
Width (Metric) 25.4 cm
Show More Show Less