missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Respirator Wall Cases

Catalog No. p-59483
Change view
Click to view available options
Product Type:
Emergency Respirator Case
Respirator Storage Case
Respirator Wall Case
Standard Wall Case
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19029864 Respirator Wall Case
19088512 Standard Wall Case
19088515 Emergency Respirator Case
19088514 Respirator Storage Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19029864 Supplier Allegro™ Supplier No. CAN4100
Only null left

Convenient wall mount design conserves floor space.

  • Four models to hold respirators, cartridges, and canisters
  • Protect escape breathing apparatus, supplied-air respirators, cartridge respirators, and other sensitive respirator equipment
  • Made of corrosion-resistant ABS plastic with ultraviolet inhibitors
  • Feature nonmetallic hinges and latches, and rubber door seals to keep out dust and moisture

Specifications

Product Type Respirator Wall Case
Color Yellow
Material ABS Plastic
Model 4100
Includes Viewing Window, Adjustable Shelf, SCBA Cylinder Bracket
For Use With (Equipment) SCBA
Dimensions (D x W x H) Interior 10 x 18 x 28 in. (25.4 x 45.72 x 71.12 cm)
Width (English) 20 in.
Width (English) Interior 18 in.
Width (Metric) 50.8 cm
Width (Metric) Interior 45.72 cm
Height (English) 32.5 in.
Height (English) Interior 28 in.
Height (Metric) 82.55 cm
Height (Metric) Interior 71.12 cm
Depth (English) 13 in.
Depth (English) Interior 10 in.
Depth (Metric) 33.02 cm
Depth (Metric) Interior 25.4 cm
Show More Show Less