missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Respirator Cleaning Pads

Catalog No. p-59432
Change view
Click to view available options
Solution Type:
Alcohol
Alcohol-free
Quantity:
100/Pk.
50/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Solution Type Quantity
19088523 Alcohol 50/Pk.
19088524 Alcohol-free 50/Pk.
19049883 Alcohol 100/Pk.
19038507 Alcohol-free 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19088523 Supplier Allegro™ Supplier No. 100105
Only null left

Generously sized pads extend wear between complete cleanings.

  • Designed specifically for use on rubber respirator facepieces and other personal safety equipment
  • Available with 70% isopropanol or alcohol-free (with benzalkonium chloride) to clean even the most sensitive rubber facepiece
  • Individually foil packed in quantities of 50/Pk. or 100/Pk.

Specifications

Product Type Respirator Wipes
Model 1001-05
Solution Type Alcohol
For Use With (Equipment) Respirator facepiece
Quantity 50/Pk.
Dimensions (L x W) 8 x 11 in. (13 x 28 cm)
Length (English) 8 in.
Length (Metric) 13 cm
Width (English) 11 in.
Width (Metric) 28 cm