missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Metal Respirator Storage Cabinet

Catalog No. 19088513
Change view
Click to view available options
Depth (English):
13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
19088513 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19088513 Supplier Allegro™ Supplier No. CAN4200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stores respirators, cartridges, cleaners, and respiratory accessories.

  • Heavy-duty steel cabinet designed for maximum flexibility
  • Features two adjustable shelves, an inspection window, and lettering for custom signage

Specifications

Product Type Metal Respirator Storage Cabinet
Material Steel
Model 4200
Includes Two Adjustable Shelves, Handle and Inspection Window
Dimensions (D x W x H) Interior 12.75 x 13.75 x 29.75 in. (32.3 x 34.92 x 75.56 cm)
Width (English) 14 in.
Width (English) Interior 13.75 in.
Width (Metric) 35.56 cm
Width (Metric) Interior 34.92 cm
Height (English) 30 in.
Height (English) Interior 29.75 in.
Height (Metric) 76.2 cm
Height (Metric) Interior 75.56 cm
Depth (English) 13 in.
Depth (English) Interior 12.75 in.
Depth (Metric) 33.02 cm
Depth (Metric) Interior 32.3 cm
Show More Show Less