missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Large Disposable Respirator Bags

Catalog No. 296358223
Change view
Click to view available options
Depth (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
296358223 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296358223 Supplier Allegro™ Supplier No. CAN400105

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Single-use bags help prevent cross-contamination.

  • Designed for full-face and half-mask respirators
  • Disposable gusseted storage bags are sterile, and come with pressure-sensitive seals that can also be used to record cleaning information
  • Size is 21L × 11W × 8 in.D (53× 28 × 20cm)
  • Packaged in a reusable storage bag

Specifications

Product Type Respirator Storage Bag
Model 4001-05
Dimensions (L x W) 21 x 11 in. (53 x 28 cm)
Dimensions (L x W x H) 21 x 11 x 8 in. (53 x 28 x 20 cm)
Length (English) 21 in.
Length (Metric) 53 cm
Width (English) 11 in.
Width (Metric) 28 cm
Depth (English) 8 in.
Depth (Metric) 20 cm