missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Umbrellas

Catalog No. 19805897
Change view
Click to view available options
Product Type:
Economy Umbrella
Height (English):
84 in.
Height (Metric):
213 cm
Includes:
Two-part Wood pole
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Height (English) Height (Metric) Includes
19805897 Economy Umbrella 84 in. 213 cm Two-part Wood pole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19805897 Supplier Allegro™ Supplier No. 940301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Product Type Economy Umbrella
Color Yellow
Material Vinyl, Steel
Height (English) 84 in.
Height (Metric) 213 cm
Includes Two-part Wood pole
Length (English) 48 in.
Length (Metric) 121.9 cm
Quantity 1 Ea.