missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Allegro™ Industries Cooling Insert Vests
Description
Four pockets for cooling inserts.
- Adjusts with hook and loop over shoulder and side straps
- Two layers of 100% cotton for comfort
- Color: Royal Blue
- Front zipper
- Separate phase change cooling insert: W X L: 6 X 14 in.
Specifications
Specifications
| Material | Cotton |
| Product Type | Cooling Insert Vest |
| Size | Large/X-Large |
| Color | Royal Blue |
| For Use With (Application) | Protect and provide comfort to workers who must function in environments with excessive heat |
| For Use With (Equipment) | Ideal for under HazMat suits and other protective clothing |
| Weight (English) | 1.4 lb. |
| Weight (Metric) | 45.5 to 79.4 kg |