missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Industries Cooling Insert Vests

Catalog No. 19167010
Change view
Click to view available options
Size:
Large/X-Large
Small/Medium
6 x 14 in.
Weight (Metric):
45.5 to 79.4 kg
0.02 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Weight (Metric)
19167010 Small/Medium 0.02 kg
19167011 Large/X-Large 45.5 to 79.4 kg
19167013 6 x 14 in. 0.02 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19167010 Supplier Allegro™ Supplier No. 8413 03

Ideal for use under HazMat suits and other protective clothing

Four pockets for cooling inserts.

  • Adjusts with hook and loop over shoulder and side straps
  • Two layers of 100% cotton for comfort
  • Color: Royal Blue
  • Front zipper
  • Separate phase change cooling insert: W X L: 6 X 14 in.

Specifications

Material Cotton
Product Type Cooling Insert Vest
Size Small/Medium
Color Royal Blue
For Use With (Application) Protect and provide comfort to workers who must function in environments with excessive heat
For Use With (Equipment) Ideal for under HazMat suits and other protective clothing
Weight (English) 11 lb.
Weight (Metric) 0.02 kg