missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ Blower System Accessories

Catalog No. 19805904
Change view
Click to view available options
Length (English) Duct:
16 to 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Duct
19805904 16 to 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19805904 Supplier Allegro™ Supplier No. 960050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

8 in. (20.3cm) diameters

Retractable Ducting

  • Maximum air-handling capabilites and dual-direction flow with minimum friction loss
  • PVC-coated vinyl and polyester materials with Class 1 hard-drawn spring steel-wire helix
  • Single-ply
  • Temperature resistant up to 150°F
  • Yellow with black weather strip

Duct-to-Duct Connector

  • Allows safe connection of additional ducting for remote locations
  • Constructed of galvanized steel
  • Raised lip holds ducting in place

Compliance

Retractable ducting meets ASTM™ 227 specifications.

Specifications

Color Silver
Certifications/Compliance ASTM 227
Product Type Adaptor Reducer
For Use With (Equipment) Blower
Includes Duct-to-duct connector
Length (English) Duct 16 to 8 in.
Length (Metric) Duct 40.64 to 20.32 cm
Material Nylon