missing translation for 'onlineSavingsMsg'
Learn More

Allegro™ 16 in. Ducting

Catalog No. 19805902
Change view
Click to view available options
Length (English):
25 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19805902 25 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19805902 Supplier Allegro™ Supplier No. 960025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Color Yellow with black weather strip
Diameter (English) Duct 16 in.
Product Type Ducting
Length (English) 25 ft.
Material Vinyl and polyester with PVC coating