missing translation for 'onlineSavingsMsg'
Learn More

Brady™ All-weather Vinyl Labels

Catalog No. 17607698
Change view
Click to view available options
Color:
Tan
White
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17607698 Tan
17607699 White
17607700 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17607698 Supplier Brady™ Supplier No. M7C500595TN

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.

With the ability to last up to 10 years in an outdoor environment, Brady's low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications.
  • Application Versatility: Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures.
  • Industrial Grade: Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime.
  • Difficult Surfaces: Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases.
  • Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
  • Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.
  • A ribbon is required to print this material.
  • Use Part Number M7-R10000 or M7-R6000.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color Tan
Finish Gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 0.5 x 50 ft.
Length (English) 50 ft.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Show More Show Less