missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady All Weather Permanent Adhesive Vinyl Labels for B30 Printers
Description
- Ideal for labeling equipment, shelves, and nearly any other industrial surface
- Highly pliable material with high-tack permanent adhesive sticks to rough, highly textured, dirty, and harsh environment surfaces indoors and out
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
- Resistant to exposure to chemicals, greases, oils, salt spray, cleaners, detergents, and general industrial grime
- A ribbon is required to print this material; use part number B30-R10000
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Coating | Vinyl |
| Color | Black, Yellow on White |
| Display | Caution |
| Finish | Gloss |
| Format | Cartridge (Label) |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |