missing translation for 'onlineSavingsMsg'
Learn More

CHECKERS™ All-Terrain, Heavy-Duty Wheel Chock
GREENER_CHOICE

Catalog No. 19085958
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19085958 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085958 Supplier CHECKERS™ Supplier No. AT3514RPY

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All-Terrain Wheel Chocks are designed for all-terrain ground vehicles and are manufactured with highly durable, lightweight polyurethane. They feature replaceable aluminum base plates with posi-grip cleats or anti-slip rubber traction pads

  • Lightweight with tough urethane construction
  • ANSI compliant color written guidelines on proper chocking procedures
  • Complies with SAE-J348, NFPA 1901, and NFPA 1906 Standards
  • 3rd party tested for compliance
  • Rated for vehicles with a gross operating weight up to 150,000 lbs.
  • Resistant to oils, fuels, and solvents
  • Recessed carrying handle on the backside of the chock
  • Replaceable aluminum traction cleats or rubber pads
  • Mounting hole for ropes, chains or brackets
  • Safety color visibility

Specifications

Material Urethane
Length (English) 21 in.
Height (English) 12.25 in.
Packaging Quantity 1 Ea.
Color Yellow
Width (English) 11.25 in.