missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AK All-Purpose Compartment Dispensers
Description
Store different disposables in one container. Large capacity dispenser is ideal for shoe covers, gloves, bouffants, hairnets, beard covers, and hoods. Constructed of high-impact PETG. Measure 12L × 20W × 18 in.H (31 × 51 × 46cm).
Order Info
Choice of two or three compartment box.
Specifications
Specifications
| Material | Acrylic |
| Style | 3 Compartments |
| Dimensions (L x W x H) | 12 x 20 x 18 in. (31 x 51 x 46 cm) |
| Length (English) | 12 in. |
| Length (Metric) | 31 cm |
| Width (English) | 20 in. |
| Width (Metric) | 51 cm |
| Height (English) | 18 in. |
| Height (Metric) | 46 cm |