missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ All-Plastic Magnifier

Catalog No. S01294
Change view
Click to view available options
Magnification:
3x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S01294 3x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01294 Supplier United Scientific™ Supplier No. XT81304

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economical All-Plastic Magnifier ideal for student field use.

  • This inexpensive 3x magnifier is great for general purpose use.
  • Plastic lens, 2 in. diameter.
  • Overall length, 6 in.

Specifications

Length (English) 6 in.
Diameter (Metric) Lens 5 cm
Material Plastic
Product Type Lens, Magnifying
Length (Metric) 15.2 cm
Diameter (Englis) Lens 2 in.
Magnification 3x