missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products ALL 1073B Tyvek Autoclave Pouch with Steam Indicator

Catalog No. 17456071
Change view
Click to view available options
Capacity (Metric):
40 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
17456071 40 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17456071 Supplier Keystone Cleanroom Products Supplier No. COVMGTVKUB32X42

Manufactured in a ISO6 cleanroom to ensure cleanliness.

  • Designed for steam sterilization of pharmaceutical production equipment and components
  • 1073B Tyvek construction allows for optimal steam penetration during sterilization
  • Excellent impact resistance
  • Consistently strong factory seals
  • Exceptional microbial barrier
  • Resists tearing and punctures from sharp corners and heavy machine parts
  • Processed and packaged in a controlled cleanroom environment
  • Lot traceable

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Thickness (English) 8 mil
Length (English) 42 in.
Width (English) 32 in.
Product Type Autoclave Bag
Capacity (English) 8.19 gal.
Capacity (Metric) 40 L
Length (Metric) 107 cm
Width (Metric) 81 cm
Thickness (Metric) 0.200 mm
Show More Show Less