missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ AlgiMatrix™ 24-Well, 3D Culture System, Flat-Bottom Microplate
Color: Clear; Sterility: Sterile; Lid: With Lid
Supplier: Gibco™ 12684023
Description
The Algimatrix™ 3D Culture System provides a three-dimensional matrix that has the potential to create cell culture conditions that more closely reflect normal cell morphology and behavior. It has relevance for both academic and industrial researchers who want to culture hepatocytes and other spheriod forming cells. Algimatrix™ alginate sponge is provided in a 24 well format that fits well into the workflow of both lower and higher-throughput users. The larger well size enables growth of more cells for downstream applications such as transfection.Chemical Identifiers
| With Lid | |
| Algimatrix | |
| Microplate | |
| Sterile | |
| Flat Bottom (F-well) | |
| Room Temperature |
| Higher-fidelity, animal-free scaffold for 3D cell culture that mimics in vivo conditions. More consistent results than animal-derived matrices. Ready to use, stored at room temperature and stable up to 18 months. Protocols available. | |
| Clear | |
| 24 | |
| AlgiMatrix 3D Culture System | |
| Cell Culture Grade |
Specifications
| With Lid | |
| 1 Pack | |
| Clear | |
| 24 | |
| AlgiMatrix 3D Culture System | |
| Cell Culture Grade | |
| Room Temperature |
| Higher-fidelity, animal-free scaffold for 3D cell culture that mimics in vivo conditions. More consistent results than animal-derived matrices. Ready to use, stored at room temperature and stable up to 18 months. Protocols available. | |
| Algimatrix | |
| Microplate | |
| Sterile | |
| Flat Bottom (F-well) | |
| 1 x 24 well plate |
For Research Use Only. Not for use in diagnostic procedures.