missing translation for 'onlineSavingsMsg'
Learn More

Waldmann Lighting™ ALD LED Task Light

Catalog No. 11000133
Encompass
Change view
Click to view available options
Includes:
Table clamp
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
11000133 Table clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11000133 Supplier Waldmann Lighting™ Supplier No. 11368600000753168

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Meets the high-precision standards of inspection applications

  • Wide area illumination and glare-free lens
  • On/off and dimming switch conveniently located on the head
  • 5000K color temperature with CRI> 80
  • Ergonomically friendly for comfortable working conditions
  • 50,000 hours maintenance-free LED technology
  • 3D head-joint enables 180 degrees turn for ease of use
  • Strong anodized aluminum arm
  • Sealed to protect inner workings from environmental dust and other particles
  • ETL/cETL approved

Specifications

Light Source LED
Voltage 100/240 V
Wattage 16 W
Certifications/Compliance ETL/cETL
Description LED Task/Inspection Light
Dimensions (L x W) 14 x 3 in.
Dimensions (L x W x H) 14 x 3 x 0.9 in.
Electrical Requirements 16 W, 100/240 V, 50/60 Hz
For Use With (Application) Inspection work
Height (English) 0.9 in.
Height (Metric) 22.5 mm
Includes Table clamp
Length (English) 14 in.
Length (English) Arm Reach 29 in.
Length (Metric) 360 mm
Length (Metric) Arm Reach 736.6 mm
Lens Material Polycarbonate
Material Anodized aluminum, Plastic
Model ALD 1300/850/D
Packaging Quantity 1 Ea.
Product Line ALD
Width (English) 3 in.
Width (Metric) 80 mm
Product Type LED Task Light
Frequency 50/60 Hz
Show More Show Less