missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Albumin, Human, 1X Cryst. Lyoph., Purity: 97-99%, 1g
Specifications
Specifications
| For Use With (Application) | Immunoassay, Mammalian Cell Culture |
| Name | Human Albumin Crystallized (1X COHN) |
| Preparation Method | Cohn Method IV |
| Purification Method | PCR |
| Quantity | 1 g |
| Storage Requirements | 2° to 8°C |
| Form | Lyophilized |