missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Solid Round Rod, Dia.: 0.8mm, Thermo Scientific™

Catalog No. AA32922DW
Change view
Click to view available options
Quantity:
100 mm
200 mm
250 mm
300 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA32922DW 300 mm
AA32922DM 100 mm
AA32922DR 200 mm
AA32922DT 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AA32922DW Supplier Thermo Scientific Chemicals Supplier No. 32922DW

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications

Chemical Name or Material Al-23 Solid Round Rod
Quantity 300 mm