missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Solid Rod, Round, Dia.: 6mm, Thermo Scientific Chemicals

Catalog No. AA32933DM
Change view
Click to view available options
Quantity:
100 mm
200 mm
300 mm
800 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA32933DM 100 mm
AA32933DR 200 mm
AA32933DW 300 mm
AA32933EM 800 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AA32933DM Supplier Thermo Scientific Chemicals Supplier No. 32933DM

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Chemical Name or Material Al-23 Solid Rod
Quantity 100 mm
Form Rod

RUO – Research Use Only