missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Multibore Round Tube, O.D.: 8mm, Eight 0.8mm Bores, Thermo Scientific™

Catalog No. AA32716DM
Change view
Click to view available options
Quantity:
100 mm
200 mm
250 mm
800 mm
1000 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA32716DM 100 mm
AA32716DR 200 mm
AA32716DT 250 mm
AA32716EM 800 mm
AA32716EO 1000 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. AA32716DM Supplier Thermo Scientific Chemicals Supplier No. 32716DM

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications

Chemical Name or Material Al-23 Multibore Round Tube
Name Note Eight bores
Quantity 100 mm