missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Multibore Insulating Tube, O.D.: 8.5mm, Four 1.5mm Bores, Thermo Scientific™

Catalog No. AA32560EL
Change view
Click to view available options
Quantity:
275 mm
380 mm
770 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA32560EL 770 mm
AA32560DV 275 mm
AA32560DZ 380 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA32560EL Supplier Thermo Scientific Chemicals Supplier No. 32560EL

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications

Chemical Name or Material Al-23 Multibore Insulating Tube
Name Note Four bores
Quantity 770 mm