missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ AkroBins™ Super Size Storage Bins

Catalog No. p-4703994
Encompass
Change view
Click to view available options
Capacity (Metric):
200 lb.
300 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08758702 300 lb.
08758701 200 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08758702 Supplier Akro-Mils™ Supplier No. 30290YELLO
Only null left

Storage bin ideal for a variety of storage needs

  • For a variety of storage needs

Specifications

Type Storage Bin
Material Plastic
Color Yellow
Shape Rectangular
Mounting Type Stackable
Capacity (English) 300 lb.
Capacity (Metric) 300 lb.
Autoclavable Autoclavable
For Use With (Application) Storage
Length (English) 29.25 in.
Length (English) Interior 26.12 in.
Length (Metric) Interior 66.34 cm
Width (English) 18.375 in.
Height (English) 12 in.
Height (English) Interior 11.37 in.
Height (Metric) Interior 28.87 cm
Show More Show Less