missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ AkroBins™ Super Size Storage Bins
Description
- For a variety of storage needs
Specifications
Specifications
| Type | Storage Bin |
| Material | Plastic |
| Color | Yellow |
| Shape | Rectangular |
| Mounting Type | Stackable |
| Capacity (English) | 300 lb. |
| Capacity (Metric) | 300 lb. |
| Autoclavable | Autoclavable |
| For Use With (Application) | Storage |
| Length (English) | 29.25 in. |
| Show More |