missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ AkroBins™ Small Storage Bin Accessories: Bin Lids
Description
Warranty
One-year limited
Specifications
Specifications
| Type | Bin Lid |
| Color | Clear |
| Dimensions (L x W x H) | 10.87 x 5.5 x 5 in. |
| Length (English) | 10.87 in. |
| Width (English) | 5.5 in. |
| Height (English) | 5 in. |
| For Use With (Equipment) | 30230 Bin |