missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Storage Shelf Bins for 24in. Shelves

Catalog No. 08757917
Encompass
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Width (English):
4.125 in.
6.625 in.
8.375 in.
11.125 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
08757917 Green 8.375 in.
08757667 Blue 6.625 in.
08757662 Blue 11.125 in.
08757664 Blue 4.125 in.
08757822 Red 11.125 in.
08757823 Green 11.125 in.
08757907 Red 4.125 in.
08757908 Yellow 4.125 in.
08757911 Red 6.625 in.
08757912 Yellow 6.625 in.
08757913 Green 6.625 in.
08757915 Red 8.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 08757917 Supplier Akro-Mils™ Supplier No. 30184GREEN

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polypropylene strength and durability

These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.

  • Wide hopper front and built-in rear hanglock ensures complete, reach-in access
  • Molded-in label area identifies contents
  • Works with 18 in. deep shelving or vertical storage/retrieval units
  • Waterproof, one-piece construction is unaffected by grease or oil
  • Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
  • Optional accessories including dividers, extended label holders and bin cups are available separately

Order Info

Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.

Specifications

Type Storage Bin
Material Plastic
Color Green
Shape Rectangular
Capacity (English) 346 cu. in.
For Use With (Application) Storage
Length (English) 23.625 in.
Length (English) Interior 22.1 in.
Width (English) 8.375 in.
Width (English) Interior 7.1 in.
Height (English) 4 in.
Height (English) Interior 4 in.
Show More Show Less