missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Storage Shelf Bins for 12in. Shelves

Catalog No. p-4433672
Encompass
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Dimensions (L x W x H):
11.6 x 11.12 x 4 in.
11.6 x 2.75 x 4 in.
11.6 x 4.12 x 4 in.
11.6 x 6.6 x 4 in.
11.6 x 8.38 x 4 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
08757607 Blue 11.6 x 4.12 x 4 in.
08757613 Blue 11.6 x 8.38 x 4 in.
08757627 Blue 11.6 x 6.6 x 4 in.
08757637 Blue 11.6 x 11.12 x 4 in.
08757659 Blue 11.6 x 2.75 x 4 in.
08757872 Green 11.6 x 2.75 x 4 in.
08757875 Red 11.6 x 4.12 x 4 in.
08757876 Green 11.6 x 4.12 x 4 in.
08757880 Green 11.6 x 6.6 x 4 in.
08757881 Yellow 11.6 x 6.6 x 4 in.
08757879 Red 11.6 x 6.6 x 4 in.
08757885 Yellow 11.6 x 8.38 x 4 in.
08757884 Green 11.6 x 8.38 x 4 in.
08757889 Green 11.6 x 11.12 x 4 in.
08757888 Yellow 11.6 x 11.12 x 4 in.
08757887 Red 11.6 x 11.12 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 08757607 Supplier Akro-Mils™ Supplier No. 30120BLUE
Only null left

Polypropylene strength and durability

These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.

  • Wide hopper front and built-in rear hanglock ensures complete, reach-in access
  • Molded-in label area identifies contents
  • Works with 12 in. deep shelving or vertical storage/retrieval units
  • Waterproof, one-piece construction is unaffected by grease or oil
  • Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
  • Optional accessories including dividers, extended label holders and bin cups are available separately

Order Info

Dividers are optional; each bin (except 08-757-6590) accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.

Specifications

Type Storage Bin
Material Plastic
Color Blue
Shape Rectangular
Capacity (English) 78 cu. in.
For Use With (Application) Storage
Dimensions (L x W x H) 11.6 x 4.12 x 4 in.
Length (English) 11.625 in.
Length (English) Interior 10.25 in.
Length (Metric) 29.46 cm
Width (English) 4.125 in.
Width (English) Interior 3 in.
Width (Metric) 10.46 cm
Height (English) 4 in.
Height (English) Interior 4 in.
Height (Metric) 10.16 cm
Show More Show Less