missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ ShelfMax Storage Bins
Description
Six-inch bins hold up to 85% more than traditional 4 bins and provide the versatility necessary to maximize precious storage space. Can be used alone, or with Akro-Mils' open/closed steel or wire shelving and bench or pick racks.
- Storage capacity (four sizes): 175, 280, 310 and 505 cu.in.
- Extremely durable construction with rolled ridge and reinforced side ribs for added strength
- Front opening is .75 in. higher than comparable products
- Five color options: red, blue, yellow, green and white
- Large, front label area provides quick identification of inventory
- Width dividers keep items neatly separated
- Built-in rear hanglock ensures complete access
- Easy-to-carry handle
Specifications
Specifications
| Type | Storage Bin |
| Material | Plastic |
| Color | Yellow |
| Shape | Rectangular |
| Capacity (English) | 505 cu. in. |
| For Use With (Application) | Storage |
| Dimensions (L x W x H) | 17.9 x 6.6 x 6 in. |
| Length (English) | 17.875 in. |
| Length (English) Interior | 16 in. |
| Length (Metric) | 45.4 cm |
| Show More |