missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ ShelfMax Storage Bins
Expand storage capacity
Supplier: Akro-Mils™ 30088RED
Description
Six-inch bins hold up to 85% more than traditional 4 bins and provide the versatility necessary to maximize precious storage space. Can be used alone, or with Akro-Mils' open/closed steel or wire shelving and bench or pick racks.
- Storage capacity (four sizes): 175, 280, 310 and 505 cu.in.
- Extremely durable construction with rolled ridge and reinforced side ribs for added strength
- Front opening is .75 in. higher than comparable products
- Five color options: red, blue, yellow, green and white
- Large, front label area provides quick identification of inventory
- Width dividers keep items neatly separated
- Built-in rear hanglock ensures complete access
- Easy-to-carry handle
Chemical Identifiers
| Storage Bin | |
| Rectangular | |
| Storage | |
| 6 in. | |
| 15.2 cm |
| Plastic | |
| Standard Shelving or Vertical Storage and Retrieval Unit | |
| 6 in. | |
| 15.2 cm |
Specifications
| Storage Bin | |
| Red | |
| 648 cu. in. | |
| Storage | |
| 17.875 in. | |
| 45.4 cm | |
| 8.375 in. | |
| 21.2 cm | |
| 6 in. | |
| 15.2 cm |
| Plastic | |
| Rectangular | |
| Standard Shelving or Vertical Storage and Retrieval Unit | |
| 17.9 x 8.38 x 6 in. | |
| 16 in. | |
| 40.6 cm | |
| 6.62 in. | |
| 16.8 cm | |
| 6 in. | |
| 15.2 cm |