missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Nest & Stack Totes
Ideal for shipping, transfer and storage applications
Supplier: Akro-Mils™ 35230RED
Description
The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.
- Industrial-grade durability provides longer service life and lower replacement costs
- Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
- Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
- All materials are FDA-sanctioned
- Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
- Comfortable grips facilitates handling
- Textured bottoms provide a no-slip grip on conveyor belts
- Ribs under the lip prevent jamming when nested
- Optional lids protect contents from dust and damage
- Add mobility with available carts, dollies and wire shelving systems
- Available in nine sizes and three colors: Red, Blue or Gray (one color per pack)
Order Info
Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.
Chemical Identifiers
| Storage Tote | |
| Plastic | |
| Rectangular | |
| Stackable |
Specifications
| Storage Tote | |
| Red | |
| Stackable | |
| Shipping, Storage, Work-In-Process Transfer | |
| 23.5 in. | |
| 59.7 cm | |
| 19.5 in. | |
| 49.5 cm | |
| 13 in. | |
| 33 cm |
| Plastic | |
| Rectangular | |
| 19.4 gal., 2.6 cu. ft., 90 lb. | |
| 23.5 x 19.5 x 13 in. | |
| 20.9 in. | |
| 53 cm | |
| 18.12 in. | |
| 46 cm | |
| 12.9 in. | |
| 32.7 cm |