missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Nest & Stack Totes

Ideal for shipping, transfer and storage applications

Supplier:  Akro-Mils™ 35185RED

Encompass

 View more versions of this product

Catalog No. 08757808


Only null left

Description

Description

The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.

  • Industrial-grade durability provides longer service life and lower replacement costs
  • Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
  • Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
  • All materials are FDA-sanctioned
  • Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
  • Comfortable grips facilitates handling
  • Textured bottoms provide a no-slip grip on conveyor belts
  • Ribs under the lip prevent jamming when nested
  • Optional lids protect contents from dust and damage
  • Add mobility with available carts, dollies and wire shelving systems
  • Available in nine sizes and three colors: Red, Blue or Gray (one color per pack)

Order Info

Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.

Specifications

Chemical Identifiers

Storage Tote
Plastic
Rectangular
Stackable

Specifications

Storage Tote
Red
Stackable
Shipping, Storage, Work-In-Process Transfer
18 in.
45.7 cm
11 in.
28 cm
9 in.
23 cm
Plastic
Rectangular
0.76 cu. ft., 5.69 gal., 60 lb.
18 x 11 x 9 in.
16 in.
40.6 cm
10 in.
25.4 cm
8.9 in.
22.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions