missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Nest & Stack Totes
Description
The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.
- Industrial-grade durability provides longer service life and lower replacement costs
- Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
- Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
- All materials are FDA-sanctioned
- Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
- Comfortable grips facilitates handling
- Textured bottoms provide a no-slip grip on conveyor belts
- Ribs under the lip prevent jamming when nested
- Optional lids protect contents from dust and damage
- Add mobility with available carts, dollies and wire shelving systems
- Available in nine sizes and three colors: Red, Blue or Gray (one color per pack)
Order Info
Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.
Specifications
Specifications
| Type | Storage Tote |
| Material | Plastic |
| Color | Gray |
| Shape | Rectangular |
| Mounting Type | Stackable |
| Capacity (English) | 0.5 cu. ft., 3.7 gal., 45 lb. |
| For Use With (Application) | Shipping, Storage, Work-In-Process Transfer |
| Dimensions (L x W x H) | 18 x 11 x 6 in. |
| Length (English) | 18 in. |
| Length (English) Interior | 16 in. |
| Show More |