missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Attached Lid Containers: 65 lb. Capacity

Catalog No. 08757856
Encompass
Change view
Click to view available options
Color:
Blue
Gray
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08757856 Gray
08757621 Blue
08757855 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08757856 Supplier Akro-Mils™ Supplier No. 39120

Reusable shipping, distribution, order picking and storage containers

These heavy-duty bins stack and nest for optimal space use. Attached lids with all-plastic (HDPE) hinges “lock” close, and ensure years of smooth operation and security of all contents.

  • 100% Recyclable
  • Stack and nest for optimal space utilization; totes interwork for easy pallet loading
  • Non-steel hinge lightens load
  • Ergonomically designed, molded-in handle grips facilitate lifting and carrying
  • Textured bottoms for sure grip on conveyor belts
  • Padlock eye on both ends accommodates security ties

Specifications

Type Storage Bin
Color Gray
Shape Rectangular
Capacity (English) 1.62 cu. ft., 12 gal., 65 lb.
For Use With (Application) Closed-Loop Distribution, Storage
Dimensions (L x W x H) 21.5 x 15 x 12.5 in. (54.6 x 38 x 31.7 cm)
Length (English) 21.5 in.
Length (English) Interior 19.8 in.
Length (Metric) 54.6 cm
Length (Metric) Interior 50.1 cm
Width (English) 15 in.
Width (English) Interior 14.5 in.
Width (Metric) 38 cm
Width (Metric) Interior 36.8 cm
Height (English) 12.5 in.
Height (English) Interior 12 in.
Height (Metric) 31.7 cm
Height (Metric) Interior 30.4 cm
Show More Show Less