missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Attached Lid Containers: 65 lb. Capacity
Reusable shipping, distribution, order picking and storage containers
Supplier: Akro-Mils™ 39120RED
Description
These heavy-duty bins stack and nest for optimal space use. Attached lids with all-plastic (HDPE) hinges “lock” close, and ensure years of smooth operation and security of all contents.
- 100% Recyclable
- Stack and nest for optimal space utilization; totes interwork for easy pallet loading
- Non-steel hinge lightens load
- Ergonomically designed, molded-in handle grips facilitate lifting and carrying
- Textured bottoms for sure grip on conveyor belts
- Padlock eye on both ends accommodates security ties
Chemical Identifiers
| Storage Bin | |
| 1.62 cu. ft., 12 gal., 65 lb. | |
| 21.5 x 15 x 12.5 in. (54.6 x 38 x 31.7 cm) | |
| 54.6 cm | |
| 15 in. | |
| 38 cm | |
| 12.5 in. | |
| 31.7 cm |
| Rectangular | |
| Closed-Loop Distribution, Storage | |
| 21.5 in. | |
| 50.1 cm | |
| 14.5 in. | |
| 36.8 cm | |
| 12 in. | |
| 30.4 cm |
Specifications
| Storage Bin | |
| Rectangular | |
| Closed-Loop Distribution, Storage | |
| 21.5 in. | |
| 54.6 cm | |
| 15 in. | |
| 38 cm | |
| 12.5 in. | |
| 31.7 cm |
| Red | |
| 1.62 cu. ft., 12 gal., 65 lb. | |
| 21.5 x 15 x 12.5 in. (54.6 x 38 x 31.7 cm) | |
| 19.8 in. | |
| 50.1 cm | |
| 14.5 in. | |
| 36.8 cm | |
| 12 in. | |
| 30.4 cm |