missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ AkroDrawers™

Catalog No. 08757691
Encompass
Change view
Click to view available options
Width (English):
2.75 in.
5.563 in.
Capacity (English):
15 lb.
25 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Capacity (English)
08757691 2.75 in. 15 lb.
08757694 5.563 in. 25 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08757691 Supplier Akro-Mils™ Supplier No. 31142BLU

Use alone or in combination with shelves, cabinets, racks and carts to store and protect

The drawers are designed for a variety of environments: healthcare, industrial and more. Will keep supplies, parts, tools and other materials secure and dust-free.

  • Compatible with most shelving: available in five sizes and 12 or 18 in. depths
  • Red, Blue, Yellow or Gray drawers made of high-impact polystyrene
  • Crystal Clear drawers made of durable acrylic blend
  • Easy to label and color code inventory for quick identification
  • Drawers can be stacked to save space
  • Sturdy backstop tab ensures secure hanging from shelves
  • Wide front handles afford sure gripping when AkroDrawers are fully loaded
  • Dividers available for neat separation of contents

Specifications

Type Bin Drawer
Material Plastic
Color Blue
Shape Rectangular
Capacity (English) 15 lb.
Length (English) 11.625 in.
Width (English) 2.75 in.
Width (English) Interior 3 in.
Height (English) 4.625 in.
For Use With (Equipment) Enclosed Steel Shelving