missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ AkroBins™ Small Storage Bins

Catalog No. 08757799
Encompass
Change view
Click to view available options
Color:
Black
Blue
Clear
Green
Red
Stone
Yellow
Dimensions (L x W x H):
10.87 x 4.12 x 4 in.
10.87 x 5.5 x 5 in.
5.38 x 4.12 x 3 in.
187 x 105 x 76 mm
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
08757799 Clear 10.87 x 4.12 x 4 in.
08757622 Blue 5.38 x 4.12 x 3 in.
08757624 Blue 187 x 105 x 76 mm
08757639 Blue 10.87 x 5.5 x 5 in.
08757658 Blue 10.87 x 4.12 x 4 in.
08757770 Yellow 5.38 x 4.12 x 3 in.
08757771 Red 5.38 x 4.12 x 3 in.
08757772 Clear 5.38 x 4.12 x 3 in.
08757773 Black 5.38 x 4.12 x 3 in.
08757775 Stone 5.38 x 4.12 x 3 in.
08757774 Green 5.38 x 4.12 x 3 in.
08757776 Red 187 x 105 x 76 mm
08757778 Black 187 x 105 x 76 mm
08757777 Yellow 187 x 105 x 76 mm
08757779 Green 187 x 105 x 76 mm
08757780 Clear 187 x 105 x 76 mm
08757781 Stone 187 x 105 x 76 mm
08757782 Red 10.87 x 5.5 x 5 in.
08757785 Stone 10.87 x 5.5 x 5 in.
08757784 Clear 10.87 x 5.5 x 5 in.
08757786 Green 10.87 x 5.5 x 5 in.
08757787 Black 10.87 x 5.5 x 5 in.
08757796 Black 10.87 x 4.12 x 4 in.
08757795 Yellow 10.87 x 4.12 x 4 in.
08757798 Stone 10.87 x 4.12 x 4 in.
08757794 Red 10.87 x 4.12 x 4 in.
08757783 Yellow 10.87 x 5.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 08757799 Supplier Akro-Mils™ Supplier No. 30224SCLAR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Versatile organizers can be securely stacked or racked

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Molded of high-impact polypropylene
  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Do not crack or break under normal load conditions
  • Large front label area for easy coding and scanning
  • Available in seven colors: Red, Yellow, Blue, Stone, Green, Clear and Black
  • Additional sizes available
  • Optional lids and dividers available separately

Order Info

Order in carton quantities. Lids and dividers are sold separately. Hanging and shelving systems, cabinets and carts are also available. Contact your Fisher Scientific Sales Representative for more information.

Warranty

One-year limited

Specifications

Type Storage Bin
Material Plastic
Color Clear
Shape Rectangular
Mounting Type Stackable
Capacity (English) 20 lb.
For Use With (Application) Storage
Dimensions (L x W x H) 10.87 x 4.12 x 4 in.
Length (English) 10.875 in.
Length (English) Interior 10.25 in.
Length (Metric) 276 mm
Width (English) 4.125 in.
Width (Metric) 105 mm
Height (English) 4 in.
Height (English) Interior 3.75 in.
Height (Metric) 102 mm
For Use With (Equipment) Akro-Mils Louvered Racks and Panel, Louvered Cart
Show More Show Less