missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ AkroBins™ Large Storage Bins

Catalog No. p-4433745
Encompass
Change view
Click to view available options
Color:
Assorted
Black
Blue
Clear
Green
Red
Stone
Yellow
Dimensions (L x W x H):
10.87 x 16.5 x 5 in.
14.75 x 16.5 x 7 in.
14.75 x 8.25 x 7 in.
18 x 11 x 10 in.
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W x H)
08757609 Blue 14.75 x 16.5 x 7 in.
08757620 Blue 14.75 x 8.25 x 7 in.
08757635 Blue 18 x 11 x 10 in.
08757668 Assorted 10.87 x 16.5 x 5 in.
08757713 Red 14.75 x 8.25 x 7 in.
08757714 Yellow 14.75 x 8.25 x 7 in.
08757715 Green 14.75 x 8.25 x 7 in.
08757716 Black 14.75 x 8.25 x 7 in.
08757717 Stone 14.75 x 8.25 x 7 in.
08757718 Clear 14.75 x 8.25 x 7 in.
08757719 Red 14.75 x 16.5 x 7 in.
08757720 Yellow 14.75 x 16.5 x 7 in.
08757721 Stone 14.75 x 16.5 x 7 in.
08757723 Clear 14.75 x 16.5 x 7 in.
08757722 Green 14.75 x 16.5 x 7 in.
08757724 Black 14.75 x 16.5 x 7 in.
08757726 Green 10.87 x 16.5 x 5 in.
08757727 Black 10.87 x 16.5 x 5 in.
08757729 Clear 10.87 x 16.5 x 5 in.
08757731 Red 18 x 11 x 10 in.
08757735 Clear 18 x 11 x 10 in.
08757734 Stone 18 x 11 x 10 in.
08757732 Green 18 x 11 x 10 in.
08757736 Black 18 x 11 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 08757609 Supplier Akro-Mils™ Supplier No. 30250BLUE
Only null left

Molded of high-impact polypropylene

Control inventories, shorten assembly times and minimize parts handling with AkroBins storage bins and lids. Can be stacked, shelved or hung from Akro-Mils racks, panels, rails and carts.

  • Unaffected by weak acids and alkalis
  • Bins are autoclavable up to 250°F
  • Sturdy, one-piece construction is water, rust and corrosion-proof
  • Curved-bottom hopper front facilitates small parts removal
  • Anti-slide stop prevents stacked bins from shifting forward
  • Extra-wide stacking ledge saves space and prevents spills
  • Full-width lip supports bin on hanging system
  • Guaranteed not to crack or break under normal load conditions; limited one-year warranty

  • Available in 7 colors: Red, Yellow, Blue, Stone, Green, Semi-clear and Black
  • Large front label area for easy coding and scanning
  • Optional see-through, Crystal Styrene Lids protect contents
  • Dividers available to create customizable compartments (sold separately)
  • Additional sizes available

Warranty

One-year limited

Specifications

Type Storage Bin
Material Plastic
Color Blue
Shape Rectangular
Mounting Type Stackable
Capacity (English) 75 lb.
For Use With Akro-Mils Louvered Racks and Panel, Louvered Cart
For Use With (Application) Storage
Dimensions (L x W x H) 14.75 x 16.5 x 7 in.
Length (English) 14.75 in.
Length (Metric) 375 mm
Width (English) 16.5 in.
Width (Metric) 419 mm
Height (English) 7 in.
Height (Metric) 178 mm
Show More Show Less